Specifications
Dimensions
- Maximum P Value6000
- Maximum PV Value125000
- Outside Diameter3-1/2 in
Details
- MaterialCast Aluminum Bronze
- Max V Value250
- Operating Temperature Range-450 to 750 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)