Overview
Mfr description
ASCL012
Specifications
- Outside Diameter1.5000 in
- Country of OriginUSA
- MaterialSteel
- SeriesSolution
- Bore Diameter0.7500 in
- UPC_NO662786022920
- Weight0.40 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data