Motion
170TM04201S
Phenolic Wheel Material, 4.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #06881087
MFR #170TM04201S
Price$159.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 4.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #06881087
MFR #170TM04201S

Mfr description
170TM04201S 4X2 PHN SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.35/each

Specifications

Dimensions

  • Mount Height
    5.6250 in
  • Swivel Lead Length  
    1.1875 in
  • Swivel Radius
    3.1875 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    800 lbs
  • Product Type
    Plate Casters
  • Series
    170
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)