Motion
40MOU-BUZ-XR-800

RUBBER FAB - GHT
40MOU-BUZ-XR-800

Gasket - Detectomer® Buna, Blue Color
Mi Item #06884037
MFR #40MOU-BUZ-XR-800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUBBER FAB - GHT
40MOU-BUZ-XR-800

Gasket - Detectomer® Buna, Blue Color
Mi Item #06884037
MFR #40MOU-BUZ-XR-800

Mfr description
40MOU-RZ-XR-800 8" RED BUNA TRI-CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    7.775 in
  • Outside Diameter
    8.669 in

Details

  • Color
    Blue
  • Inner Ring Material
    Detectomer® Buna
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)