Specifications
Dimensions
- Dimensions3 x 48 in
- Weight13.80 lbs
Details
- Absorbent Capacity Per Package12 gal (US)
- ApplicationUniversal
- Outer MaterialPolypropylene
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)