Motion
NN 3026 TN9/SPW33

SKF
NN 3026 TN9/SPW33

Cylindrical roller bearings, double row, super-precision - Straight, 130 mm ID, 200 mm OD, 52 mm Width, C1 Internal Clearance
Mi Item #06890094
MFR #NN 3026 TN9/SPW33
Price$3,001.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3026 TN9/SPW33

Cylindrical roller bearings, double row, super-precision - Straight, 130 mm ID, 200 mm OD, 52 mm Width, C1 Internal Clearance
Mi Item #06890094
MFR #NN 3026 TN9/SPW33

Mfr description
NN3026TN9 SP W33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,001.50/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    52 mm
  • Weight
    13.45 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    3 Inner Ring Flanges
  • Internal Clearance
    C1
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577302205
  • Material Element
    Bearing steel
  • Max Rpm
    4800 rpm
  • Maximum RPM (Grease)
    4300 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    30
  • UPC_NO
    7316577302205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)