Motion
1300830232

MOLEX INC
1300830232

Pow-R-Mite® 92433 Power Cord Reel - Bare Reel (No Cord), 50 ft, 18 A, 12 AWG
Mi Item #06892234
MFR #1300830232
Price$2,663.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300830232

Pow-R-Mite® 92433 Power Cord Reel - Bare Reel (No Cord), 50 ft, 18 A, 12 AWG
Mi Item #06892234
MFR #1300830232

Mfr description
92433 CORD REEL 12-3 50'
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • Guide Arm - 5° increments over 270° Arc
  • Ratchet Lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,663.12/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Current
    18 A
  • Description Keyword
    Bare Reel (No Cord)
  • Enclosure
    NEMA 4
  • Material
    Cast Aluminum
  • Mounting Type
    Rigid
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number of Conductors
    3
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)