Motion
GWK-CGH23/25-LW

Generic Parts Service
GWK-CGH23/25-LW

Manual Hydraulic Pallet Jack Load Wheel Kit - Clark CGH23 or CGH25, 2-3/4 x 3-3/4 in Load Wheel Size
MI ITEM #06894390
MFR #GWK-CGH23/25-LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Generic Parts Service
GWK-CGH23/25-LW

Manual Hydraulic Pallet Jack Load Wheel Kit - Clark CGH23 or CGH25, 2-3/4 x 3-3/4 in Load Wheel Size
MI ITEM #06894390
MFR #GWK-CGH23/25-LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GWK-CGH23/25-LW MANUAL HYDRAULIC PALLET

Specifications

  • Wheel Kit Type
    Manual Hydraulic Pallet Jack Load Wheel Kit
  • Description Keyword
    Clark CGH23 or CGH25
  • For Use With Brand
    Clark
  • For Use With Model
    CGH23, CGH25
  • Load Wheel Size Diameter X Width
    2-3/4 x 3-3/4 in
  • Load Wheel Kit Contents
    (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
  • Weight
    5.3 lbs
  • Harmonization Code
    8431.20.00.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought