Specifications
Dimensions
- Load Wheel Size Diameter X Width2-3/4 x 3-3/4 in
- Steer Wheel Size Diameter X Width7 x 2 in
- Weight12 lbs
Details
- Description KeywordClark CGH23 or CGH25
- For Use With BrandClark
- For Use With ModelCGH23, CGH25
- Harmonization Code8431.20.00.00
- Load Wheel Kit Contents(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- Steer Wheel Kit Contents(2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
- Wheel Kit TypeManual Hydraulic Pallet Jack Complete Wheel Kit
Overview
Mfr description
GWK-CGH23/25-CK MANUAL HYDRAULIC PALLET