Overview
Mfr description
GWK-JETJ-CK MANUAL HYDRAULIC PALLET
Specifications
- Wheel Kit TypeManual Hydraulic Pallet Jack Complete Wheel Kit
- Description KeywordJet Model J
- For Use With BrandJet
- For Use With ModelJ
- Load Wheel Size Diameter X Width2-3/4 x 3-3/4 in
- Load Wheel Kit Contents(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- Steer Wheel Size Diameter X Width7 x 2 in
- Steer Wheel Kit Contents(2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
- Weight12 lbs
- Harmonization Code8431.20.00.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data