Overview
Mfr description
GWK-JTPTX-CK MANUAL HYDRAULIC PALLET
Specifications
- Wheel Kit TypeManual Hydraulic Pallet Jack Complete Wheel Kit
- Description KeywordJet PTX
- For Use With BrandJet
- For Use With ModelPTX
- Load Wheel Size Diameter X Width2-1/2 x 4 in
- Load Wheel Kit Contents(2) Nylon Load Wheel Assemblies with Bearings, Axles & Fasteners
- Steer Wheel Size Diameter X Width7 x 2 in
- Steer Wheel Kit Contents(2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
- Weight8.9 lbs
- Harmonization Code8431.20.00.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data