Overview
Mfr description
GWK-L504W-LW MANUAL HYDRAULIC PALLET
Specifications
- Wheel Kit TypeManual Hydraulic Pallet Jack Load Wheel Kit
- Description KeywordLift-Rite L-50 4-Way
- For Use With BrandLift-Rite
- For Use With ModelL-50 4-Way
- Load Wheel Size Diameter X Width1-3/4 x 3 in
- Load Wheel Kit Contents(2) Steel Load Wheel Assemblies with Bearings, Axles & Fasteners
- Weight3.2 lbs
- Harmonization Code8431.20.00.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data