Overview
Mfr description
GWK-CF-LW MANUAL HYDRAULIC PALLET JACK
Specifications
- Wheel Kit TypeManual Hydraulic Pallet Jack Load Wheel Kit
- Description KeywordLift-Rite CF or L30
- For Use With BrandLift-Rite
- For Use With ModelCF, L30
- Load Wheel Size Diameter X Width1-3/4 x 3 in
- Load Wheel Kit Contents(2) Steel Load Wheel Assemblies with Bearings, Axles & Fasteners
- Weight3 lbs
- Harmonization Code8431.20.00.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data