Motion
GWK-W40XT-LW
Electric Pallet Jack Load Wheel Kit - Hyster W 40 XL/W 40 XT, 3-1/4 x 4-1/2 in Load Wheel Size
MI ITEM #06894460
MFR #GWK-W40XT-LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Pallet Jack Load Wheel Kit - Hyster W 40 XL/W 40 XT, 3-1/4 x 4-1/2 in Load Wheel Size
MI ITEM #06894460
MFR #GWK-W40XT-LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GWK-W40XT-LW ELECTRIC LIFT TRUCK LOAD

Specifications

  • Wheel Kit Type
    Electric Pallet Jack Load Wheel Kit
  • Description Keyword
    Hyster W 40 XL/W 40 XT
  • For Use With Brand
    Hyster
  • For Use With Model
    W 40 XL/W 40 XT
  • Load Wheel Size Diameter X Width
    3-1/4 x 4-1/2 in
  • Load Wheel Kit Contents
    (2) Poly Load Wheel Assemblies (95-A) with Bearings, Axles & Fasteners
  • Weight
    8.5 lbs
  • Harmonization Code
    8431.20.00.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text