Overview
Mfr description
GWK-ATZ-LW MANUAL HYDRAULIC PALLET JACK
Specifications
- Wheel Kit TypeManual Hydraulic Pallet Jack Load Wheel Kit
- Description KeywordAtlas Zenith (Type 9)
- For Use With BrandAtlas
- For Use With ModelZenith (Type 9)
- Load Wheel Size Diameter X Width3 x 3-3/4 in
- Load Wheel Kit Contents(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- Weight6.5 lbs
- Harmonization Code8431.20.00.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data