Motion
57235004

Pro-Source
57235004

12 Lb Jug Pellet-Form Ice & Snow Melter & De-Icer - Sodium Chloride
Mi Item #06896896
MFR #57235004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
57235004

12 Lb Jug Pellet-Form Ice & Snow Melter & De-Icer - Sodium Chloride
Mi Item #06896896
MFR #57235004

Mfr description
SG-12-SJ EXTRA TRACTON 12LB JUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 lbs

Details

  • Additional Details
    Coated Salt w/ Traction Granules
  • Container Type
    Jug
  • Form
    Pellets
  • Material
    Sodium Chloride
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)