Motion
P550127
P550127 FILTER
Mi Item #06899881
MFR #P550127
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550127 FILTER
Mi Item #06899881
MFR #P550127

Mfr description
P550127 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Outside Diameter
    78.30 mm
  • Overall Length
    85 mm
  • Thread Size
    M20 x 1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)