Motion
P552341
P552341 FILTER
Mi Item #06899885
MFR #P552341
Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P552341 FILTER
Mi Item #06899885
MFR #P552341

Mfr description
P552341 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.09/each

Specifications

Dimensions

  • Outside Diameter
    2.2400 in

Details

  • Filter Type
    Fuel Filter
  • Max Pressure
    100 psi
  • Micron Rating
    45 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)