Motion
VG-635-BK

SYSTEM PLAST
VG-635-BK

Hinge - 1.9 in Length, 1.9 in Width, 0.42 in Thickness, Reinforced Polyamide (Body), Stainless Steel (Pin) Material
Mi Item #06904235
MFR #VG-635-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-635-BK

Hinge - 1.9 in Length, 1.9 in Width, 0.42 in Thickness, Reinforced Polyamide (Body), Stainless Steel (Pin) Material
Mi Item #06904235
MFR #VG-635-BK

Mfr description
VG-635-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.9 in
  • Thickness
    0.42 in
  • Width
    1.9 in

Details

  • Fastening Method
    Screwed
  • Hinge Type
    Butt
  • Material
    Reinforced Polyamide (Body), Stainless Steel (Pin)
  • Type
    Hinge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)