Motion
67021477

DICHTOMATIK
67021477

Dichtomatik Metric O-Ring - 5.7 mm Cross Section, 259.3 mm ID, 270.7 mm OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #06906151
MFR #67021477
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67021477

Dichtomatik Metric O-Ring - 5.7 mm Cross Section, 259.3 mm ID, 270.7 mm OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #06906151
MFR #67021477

Mfr description
67021477 5.70MM CS X 259.3MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.97/each

Specifications

Dimensions

  • Inside Diameter  
    259.3 mm
  • Outside Diameter  
    270.7 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    5.7 mm
  • Cross Section Tolerance
    +/-0.13 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-1.93 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)