Motion
7003-20-20
MALE JIC SAE 37 DEGREE FLARE
Mi Item #06907359
MFR #7003-20-20
Price$102.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #06907359
MFR #7003-20-20

Mfr description
7003-20-20 METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.91/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    65.5
  • Thread Depth
    27.38

Details

  • Material
    Steel
  • Plating
    CR3
  • Series
    7003
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)