Motion
MAT195
Sticky Steps® Floor Mat - White Color, 24 in Wide, 36 in Long, Polyethylene Composition
MI ITEM #06914365
MFR #MAT195
Your Price$330.09/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sticky Steps® Floor Mat - White Color, 24 in Wide, 36 in Long, Polyethylene Composition
MI ITEM #06914365
MFR #MAT195

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$330.09/ca(List $478.62)

Overview

Mfr description
MAT195-WH STICKY STEPS MAT-WHITE
  • High-tack disposable mat pulls dirt and debris from shoes and wheels to prevent tracking into offices
  • Used sheets tear off easily and individually
  • Numbered pull-tab system shows when you're running low
  • Low-profile pack adheres to floor with easy-to-use backing
  • Each 4 mil polyethylene sheet is nonallergenic, nonodorous and nondrying
  • Can be used as a stand-alone solution or as a refill for PIG Sticky Steps Mat with Frame, MAT568 (choose Clear option to replenish original stock)

Specifications

  • Type
    Sheet
  • Dimensions
    24 in x 36 in
  • Length
    36 in
  • Width
    24 in
  • Color
    White
  • Thickness
    4 mil
  • Composition
    Polyethylene
  • Weight
    10 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought