Specifications
Dimensions
- Inlet Size2 in
- Outlet Size2-1/2 in
Details
- Capacity10851 lb/hr
- MaterialBronze
- Maximum Operating Pressure150 psi
- Product TypesHigh Pressure Safety
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)