1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
86604 SCOTCH STRETCH WRAP, 8033-PDQ, 5 IN X 725 FT, 10/1
Scotch™ Stretch Wrap PDQ, 8033-PDQ, 5 in x 725 ft, 10/1
MI ITEM #
06927136
MFR #
86604 SCOTCH STRETCH WRAP, 8033-PDQ, 5 IN X 725 FT, 10/1
Price
$12.02
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Packaging and Shipping Supplies
Protective Wrap
3M 86604 SCOTCH STRETCH WRAP, 8033-PDQ, 5 IN X 725 FT, 10/1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
86604 SCOTCH STRETCH WRAP, 8033-PDQ, 5 IN X 725 FT, 10/1
Scotch™ Stretch Wrap PDQ, 8033-PDQ, 5 in x 725 ft, 10/1
MI ITEM #
06927136
MFR #
86604 SCOTCH STRETCH WRAP, 8033-PDQ, 5 IN X 725 FT, 10/1
Mfr description
86604 SCOTCH STRETCH WRAP, 8033-PDQ, 5
For industrial/occupational use only. Not for consumer sale or use.
Plastic stretch film to wrap and protect furniture and other items
Holds and bundles curtain rods, ski poles and any hard to pack items that can be bundled
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.02
/each
Add to Cart
Specifications
Dimensions
Length
725 ft
Weight
0.936 lb
Width
5 in
Details
Color
Clear
Manufacturer Product Page
Click here
Manufacturer Upc Number
00051131866041
Plastic Wrap Type
Stretch Film
UPC_NO
00051131866041
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items