Motion
61463619480

NORTON ABRASIVES
61463619480

Cut-Off Wheel - 16 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 3820 rpm, 10 Per Pack
MI ITEM #06927164
MFR #61463619480
List Price$291.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463619480

Cut-Off Wheel - 16 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 3820 rpm, 10 Per Pack
MI ITEM #06927164
MFR #61463619480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.21/each for your price

Overview

Mfr description
61463619480 NQFC-YBFX-N QUANTUM FASTCUT
  • Premium, patented Norton Quantum ceramic grain for the best performance on aerospace alloys and titanium with up to 5X cut rate over aluminum oxide
  • High performance B97 bond for maximum performance in the most demanding applications
  • Bond and reinforcement engineered to machine parameters and materials of the foundry market
  • Softer bond where fast stock removal is needed, or the application only allows for low-pressure or under-horsepowered grinders
  • Made in the USA

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina Blend
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    3820 rpm
  • UPC_NO
    61463619480
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought