Motion
66253345781

NORTON ABRASIVES
66253345781

Cut-Off Wheel - 16 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 3820 rpm, 10 Per Pack
MI ITEM #06927270
MFR #66253345781
List Price$106.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253345781

Cut-Off Wheel - 16 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 3820 rpm, 10 Per Pack
MI ITEM #06927270
MFR #66253345781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.03/each for your price

Overview

Mfr description
66253345781 V57A30-TB75N CUT OFF WHEEL
  • Strong, tough, and versatile aluminum oxide abrasive provides consistent performance
  • Cutting edge Foundry X bond technology provides superior performance in foundry cut-off applications
  • Improved durability and heat resistance result in longer abrasive life, showing up to 80 percent better G-ratios - material removed/wheel wear
  • Good choice for general-purpose applications, and where low initial price is a primary consideration
  • Exceptional cut rates

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    3820 rpm
  • UPC_NO
    66253345781
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought