1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
42196039
8 mm Inside Diameter, 7.62 m Hose Length, 225 psi Working Pressure
MI ITEM #
06927637
MFR #
42196039
Your Price
$154.51
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 42196039
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
42196039
8 mm Inside Diameter, 7.62 m Hose Length, 225 psi Working Pressure
MI ITEM #
06927637
MFR #
42196039
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$154.51
/each
(List
$224.04
)
Qty
Add to Cart
Overview
Mfr description
4219-6039 5/16''ID AUTO BARRICADE FUEL
Specifications
Hose Type
Barricade MPI Fuel
Hose Length
7.62 m
Hose Inside Diameter
8 mm
Working Pressure
225 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought