Motion
097302

MARKAL
097302

Markal® PRO-LINE® HT Liquid paint marker for high temperature resistance - Yellow, Pocket Clip Included
Mi Item #06928140
MFR #097302
Price$9.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
097302

Markal® PRO-LINE® HT Liquid paint marker for high temperature resistance - Yellow, Pocket Clip Included
Mi Item #06928140
MFR #097302

Mfr description
097302 PAINT-RITER+ HEAT TREAT YELLOW
  • Fast-drying, liquid paint marker for high temperature resistance
  • Engineered with PrismaLock™ technology for long-lasting colors up to 1,800°F (982°C)
  • Marking range: -50°F to 150°F (-46°C to 66°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.49/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    0.875 in
  • Weight
    0.06 lbs
  • Width
    5.75 in

Details

  • Color
    Yellow
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Glass | Ceramics
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615973029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)