Motion
97305
PRO LINE HT HIGH TEMP BLU
MI ITEM #06928142
MFR #97305
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO LINE HT HIGH TEMP BLU
MI ITEM #06928142
MFR #97305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$17.45/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    0.875 in
  • Weight
    0.06 lbs
  • Width
    5.75 in

Details

  • Color
    Blue
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • UPC_NO
    048615973050

Overview

Mfr description
097305 PAINT-RITER+ HEAT TREAT BLUE
  • Fast-drying, liquid paint marker for high temperature resistance
  • Engineered with PrismaLock™ technology for long-lasting colors up to 1,800°F (982°C)
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Maximum mark readability (no color)
  • - White - 2,100°F (1,148°C)
  • - Yellow - 2,100°F (1,148°C)
  • - Black - 2,200 °F (1,204°C)
  • - Blue - 2,000°F (1,093°C)
  • Xylene-free formula for reduced user health risks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought