Specifications
Dimensions
- Container Size10 lb
Details
- Absorbent Capacity Per Package3.5 gal (US)
- ApplicationOils, Fuels, Other Oil-Based Liquids Only
- ColorBeige
- Fluids AbsorbedFuels, Oil-Based Liquids, Oils
- MaterialHydrophobic Cellulose
- Product TypesLite-Dri Loose Absorbent
- TypeLite-Dri Loose Absorbent
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)