Motion
PPJ3000
PowerJak™ Pallet Truck - Fully Powered, 3000 lbs Capacity, 3.4 in Min Lift Height, 7-3/4 in Max Lift Height
MI ITEM #06934852
MFR #PPJ3000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerJak™ Pallet Truck - Fully Powered, 3000 lbs Capacity, 3.4 in Min Lift Height, 7-3/4 in Max Lift Height
MI ITEM #06934852
MFR #PPJ3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fork Length
    45 in
  • Maximum Lifting Height
    7-3/4 in
  • Minimum Lifting Height
    3.4 in
  • Overall Size
    27 x 45 in
  • Overall Width
    27 in

Details

  • Pallet Jack Type
    Fully Powered
  • Weight Capacity
    3000 lbs

Overview

Mfr description
PPJ3000 POWERED PALLET TRUCKS
  • Power lift and power drive transport of pallet loads
  • Variable speed forward and reverse with Turtle Speed and automatic brake
  • Heavy-duty reinforced steel forks with 24" load center
  • 24V drive and lift motors
  • Dual articulating casters roll easily on uneven surfaces
  • Hour meter with battery discharge indicator
  • 2-12VDC 75Ah battery with 24VDC 12 amp onboard charger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought