Motion
PPJ4500
PowerJak™ Pallet Truck - Fully Powered, 4500 lbs Capacity, 3.4 in Min Lift Height, 8 in Max Lift Height
MI ITEM #06934857
MFR #PPJ4500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerJak™ Pallet Truck - Fully Powered, 4500 lbs Capacity, 3.4 in Min Lift Height, 8 in Max Lift Height
MI ITEM #06934857
MFR #PPJ4500

Mfr description
PPJ4500 POWERED PALLET TRUCKS
  • Power lift and power drive transport of pallet loads
  • Variable speed forward and reverse with Turtle Speed and automatic brake
  • Heavy-duty reinforced steel forks with 24" load center
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fork Length
    45-1/4 in
  • Maximum Lifting Height
    8 in
  • Minimum Lifting Height
    3.4 in
  • Overall Size
    27 x 45-1/4 in
  • Overall Width
    27 in

Details

  • Pallet Jack Type
    Fully Powered
  • Weight Capacity
    4500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)