Motion
NU204

NTN
NU204

Cylindrical Roller Bearing - Straight, 0.7874 in ID, 1.8504 in OD, 0.5512 in Width
MI ITEM #06935025
MFR #NU204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU204

Cylindrical Roller Bearing - Straight, 0.7874 in ID, 1.8504 in OD, 0.5512 in Width
MI ITEM #06935025
MFR #NU204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NU204 CYLINDRICAL BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Max Rpm
    20000 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Fillet Radius
    1.000 mm
  • Weight
    0.245 lbs
  • Manufacturer Upc Number
    4547359137842
  • UPC_NO
    4547359137842
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text