Motion
MAT289
4 in 1® Sorbent Roll - Perforated, Gray Color, 16 in Wide, 50 ft Long, 18 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #06935090
MFR #MAT289
Price$212.10/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 in 1® Sorbent Roll - Perforated, Gray Color, 16 in Wide, 50 ft Long, 18 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #06935090
MFR #MAT289

Mfr description
MAT289 4 IN 1 MED WGT 16X50 3ROLLS/CASE
  • Exclusive 4 in 1 Mat is a pad, roll, sock and wiper all in one!
  • Use as a pad to catch drips and soak up spills; roll out to cover large areas; fold along score lines to make a thick, absorbent "sock"; tear off a piece to use as a low-lint wiper
  • No matter how you use it, this mat builds on the proven eight-layer, 100% polypropylene construction of PIG Mat, the strongest mat on the market!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.10/ca

Specifications

Dimensions

  • Dimensions
    16 in x 50 ft
  • Length
    50 ft
  • Weight
    21 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    18 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)