Motion
BH30PRO 30 GALLON DRUM HEATING BLANKET

POWERBLANKET
BH30PRO 30 GALLON DRUM HEATING BLANKET

BH30PRO 30 GALLON DRUM HEATING BLANKET
Mi Item #06935126
MFR #BH30PRO 30 GALLON DRUM HEATING BLANKET
Price$972.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
BH30PRO 30 GALLON DRUM HEATING BLANKET

BH30PRO 30 GALLON DRUM HEATING BLANKET
Mi Item #06935126
MFR #BH30PRO 30 GALLON DRUM HEATING BLANKET

Mfr description
BH30PRO 30 GALLON DRUM HEATING BLANKET
  • Adjustable temperature from ambient up to 145 °F / 62 °C (± 5 °F / 3 °C)
  • Includes buckles & straps to secure tight fit
  • Delivers safe, distributed heat to temperature sensitive materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.48/each

Specifications

Dimensions

  • Base Length
    72 in
  • Fits Container Diameter
    Fits 30-Gallon Drum & Barrel w/ diameter of 20"
  • Fits Container Size
    Fits 30-Gallon Poly or Steel Drum / Barrel
  • Height
    7 in
  • Length
    34 in
  • Overall Length
    72 in
  • Wattage
    720 W
  • Weight
    11 lbs
  • Width
    20 in

Details

  • Amperage Rating
    6
  • Application
    Safely warming the contents of a 30-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    30-Gallon Insulated (PRO Model) Drum Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    Thermostat Included
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Type
    Powerblanket Industrial Drum & Barrel Heating Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)