1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FILTRATION MANUFACTURING
0503-16252
Pleated Panel Filter - 16 x 25 x 2 in, Aluminum Material
MI ITEM #
06935245
MFR #
0503-16252
Price
$125.04
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Pleated Panel Filters
FILTRATION MANUFACTURING 0503-16252
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTRATION MANUFACTURING
0503-16252
Pleated Panel Filter - 16 x 25 x 2 in, Aluminum Material
MI ITEM #
06935245
MFR #
0503-16252
Mfr description
0503-16252 ALUMINUM HEAVY WEIGHT 16X25X2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$125
.04
/each
Add to Cart
Specifications
Dimensions
Filter Size
16 x 25 x 2 in
Width
4.0000 in
Details
Filter Material
Aluminum
Frame Material
Aluminum
Maximum Temperature
275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items