Motion
05071
Zinsser® WATERTITE® Hydraulic Cement - 10 lb, Gray Color
MI ITEM #06936240
MFR #05071
Price$27.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE® Hydraulic Cement - 10 lb, Gray Color
MI ITEM #06936240
MFR #05071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.51/each

Specifications

Dimensions

  • Container Size
    10 lb
  • Weight
    7.625 lbs

Details

  • Color
    Gray
  • Harmonization Code
    2523.90.0000
  • Manufacturer Upc Number
    047719050711
  • MSDS ID Number
    WRT-08
  • Package Quantity
    4
  • UPC_NO
    047719050711

Overview

Mfr description
5071 WATERTITE 10-LBS HYDRAULIC CEMENT
  • Permanently stop the active flow of water with Rust-Oleum® Zinsser® WATERTITE® Hydraulic Cement for Concrete & Masonry.
  • This powerful formula adheres to wet surfaces and expands as it dries to fill deep cracks and holes, creating a watertight seal in just five minutes.
  • Seal deep cracks and holes
  • Adheres to wet surfaces
  • Creates a “watertight” seal in 5 minutes
  • Use for patching or anchoring
  • Available in convenient 2.5 lb. carton and 10 lb. pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought