Motion
CM31T17NZ27A

LEESON ELECTRIC
CM31T17NZ27A

AC Parallel Gear Motor - 30 :1 Ratio, 0.07 hp, 208-230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), 0.04 A - Full Load Current
Mi Item #06938576
MFR #CM31T17NZ27A
Price$1,369.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM31T17NZ27A

AC Parallel Gear Motor - 30 :1 Ratio, 0.07 hp, 208-230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), 0.04 A - Full Load Current
Mi Item #06938576
MFR #CM31T17NZ27A

Mfr description
M1125283.00,1/15HP,31,57RPM,3PH,208-
  • Designed with the exclusive Inverter Rated Insulation System (IRIS)
  • Provides superior protection against voltage spikes induced by variable frequency drives
  • Double shielded motor ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,369.85/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Frame Size
    31None
  • Gear Ratio
    30 :1
  • Motor Length Less Shaft
    5.75 in
  • Opposite Drive End Bearing Size
    R6
  • Overall Length C Dimension
    10.83 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.04 A
  • Full Load Torque
    56 in/lb
  • Input Horsepower
    0.07 hp
  • Insulation Class
    F
  • KVA Code
    H
  • kW
    0.05 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720100332
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Special
  • NEMA Frame
    31
  • Output RPM
    57.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    UL Recognized, CSA
  • Thermal Protection
    None
  • Volts @ Frequency
    208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)