Motion
75172611

DICHTOMATIK
75172611

Dichtomatik X-ring - 0.21 in Cross Section, 1.725 in ID, 2.145 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #06939879
MFR #75172611
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172611

Dichtomatik X-ring - 0.21 in Cross Section, 1.725 in ID, 2.145 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #06939879
MFR #75172611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.38/each

Specifications

Dimensions

  • Inside Diameter  
    1.725 in
  • Outside Diameter  
    2.145 in
  • Overall Weight
    4.5 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    X-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.21 in
  • Cross Section Shape
    X-Ring
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -327
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.015 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    XR
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75172611 AS568-327 1-3/4"ID X 2-1/8"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought