Motion
BB3060B
High-Deck Cushion Load Platform Trucks
Mi Item #06950422
MFR #BB3060B
Price$1,060.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Deck Cushion Load Platform Trucks
Mi Item #06950422
MFR #BB3060B

Mfr description
BB3060B 30"X60" HIGH DECK PLAT. TRUCK
  • 2500 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable pipe handle sits 23 above deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,060.79/each

Specifications

Dimensions

  • Overall Height
    44 in
  • Overall Length
    61.5 in
  • Overall Width
    30 in
  • Platform Length
    60 in
  • Platform Width
    30 in
  • Shipping Weight
    200 lbs
  • Weight
    200 lb
  • Wheel Diameter
    16 & 12 in

Details

  • Caster Wheel Types
    Pneumatic Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    2500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)