Motion
BEC25
Cap - Ductile Iron Material, 2.5000 in Pipe Size
Mi Item #06951616
MFR #BEC25
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - Ductile Iron Material, 2.5000 in Pipe Size
Mi Item #06951616
MFR #BEC25

Mfr description
BEC25 2-1/2" GRUVLOCK CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.17/each

Specifications

Dimensions

  • Pipe Size
    2.5000 in

Details

  • Fitting Type
    Cap
  • Material
    Ductile Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)