Motion
KIT626
Sorbent or Chemical Clean-up Kit - Portable Bag, 3.8 gal Absorbent Capacity per Kit
Mi Item #06952032
MFR #KIT626
Price$309.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, 3.8 gal Absorbent Capacity per Kit
Mi Item #06952032
MFR #KIT626

Mfr description
KIT626 TRUCK SPILL KIT IN A DUFFEL BAG-
  • Designed just for trucks! Packed with PIG Absorbents and essential spill supplies for cleaning up oil, gas and other vehicle fluids Compact duffel bag design fits in the cab or inside a long, narrow external compartment of a truck or other vehicles Hi-viz yellow bag with reflective striping is easy to find; increases driver visibility and safety during spill response Durable fabric and rugged construction won't rip or tear; tough enough to refill and reuse Bold "Spill Kit" lettering printed on front and sides of bag for quick identification End strap and carrying straps make it easy to pull bag from its storage space and take supplies to the spill Can also be stored in a weatherproof PIG Truck-Mount Container (PAK572, sold separately) for easy access right on your vehicle's exterior Universal absorbents soak up small leaks and spills of motor oil, gasoline, engine coolants and other vehicle fluids Only PIG Spill Kits feature PIG Absorbents - the world's #1 selling brand For information on custom spill kits, just call 1-800-HOT-HOGS (468-4647)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.31/each

Specifications

Dimensions

  • Weight
    9.36 lbs

Details

  • Absorbent Capacity Per Kit
    3.8 gal (US)
  • Color
    Hi-Viz Yellow
  • Container Material
    Fabric Duffel Bag
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Coolants, Oils, Solvente, Water
  • Includes
    13 in Chem Master Neoprene Gloves (1), Absorbent Mat Pad (15), Apron (1), Blue Absorbent Sock (3), Collapsible Container (1), Economy Goggle (1), Instructions (1), Lightstick (1), No-Freeze Patching Paste (1), Polyethylene Disposal Bags (5)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)