Motion
MAT325
Sorbent Roll - Perforated, Pink Color, 30 in Wide, 300 ft Long, 40 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #06952034
MFR #MAT325
Price$282.80/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Pink Color, 30 in Wide, 300 ft Long, 40 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #06952034
MFR #MAT325

Mfr description
MAT325 PIG HAZMAT MAT-LIGHT WGT 30X300
  • Absorbs the widest range of acids, bases, corrosives, chemicals and unknown liquids - even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
  • Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.80/bg

Specifications

Dimensions

  • Dimensions
    30 in x 300 ft
  • Length
    300 ft
  • Weight
    30 lbs
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    40 gal (US)
  • Application
    Acids, Bases, Unknown
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Pink
  • Composition
    Polypropylene
  • Fluids Absorbed
    Acids, Bases, Unknowns
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)