Overview
Mfr description
TBC-SS226 HD T-BOLT CLAMP 304SS
Specifications
- MaterialStainless Steel
- Minimum Diameter8.9375 in
- ManufacturerName (description attribute)Kuriyama
- Maximum Diameter8.6563 in
- UPC_NO822353139714
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data