Motion
NFL207

NTN
NFL207

Cylindrical Roller Bearing - 136.525 mm OD, 61 mm Width
MI ITEM #06954187
MFR #NFL207
List Price$138.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NFL207

Cylindrical Roller Bearing - 136.525 mm OD, 61 mm Width
MI ITEM #06954187
MFR #NFL207

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$138.55/each for your price

Overview

Mfr description
NFL207 2-BOLT FLANGE, COMPOSITE HOUSING

Specifications

  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8483.30.4040
  • Cage Material
    Steel
  • Cage Type
    Pressed - Window Type
  • Manufacturer Upc Number
    3413521169069
  • UPC_NO
    3413521169069
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought