Motion
2604300

AMES CO.
2604300

True Temper® Poly Scoop Shovel - Poly, 14.3700 in Blade Width, 27 in Handle Length
Mi Item #06956613
MFR #2604300
Price$46.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2604300

True Temper® Poly Scoop Shovel - Poly, 14.3700 in Blade Width, 27 in Handle Length
Mi Item #06956613
MFR #2604300

Mfr description
2604300 SCOOP,POLY,-SC-,SZ12,DH,TT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.63/each

Specifications

Dimensions

  • Blade Height
    17-3/4 in
  • Blade Width
    14.3700 in
  • Handle Length
    27 in

Details

  • Blade Material
    Poly
  • Blade Shape
    Round/Square
  • Blade Type
    Scoop
  • Handle Material
    Wood
  • Type
    Scoop
  • UPC_NO
    049206645158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)