1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Cable Group
A2004B
Cobra Wire & Cable X-Flex® Power Supply Systems Cable - Wire Gauge: 4 AWG, Number of Conductors: 1, 600 V, Amperage: 157 A, Conductor Strand: 420
MI ITEM #
06957415
MFR #
A2004B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable
Genuine Cable Group A2004B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Cable Group
A2004B
Cobra Wire & Cable X-Flex® Power Supply Systems Cable - Wire Gauge: 4 AWG, Number of Conductors: 1, 600 V, Amperage: 157 A, Conductor Strand: 420
MI ITEM #
06957415
MFR #
A2004B
Mfr description
A2004B 4 1/C X-FLEX FR-PVC VW-1 105C
Call your local Motion industries Branch for Quote
This product is designed to meet or exceed test requirements called for by Underwriters Laboratories and the National Electric Code. It is recommended for use in accordance with UL and CSA for internal wiring of uninterruptible power suppy equipment, UL Standard 1778. Cobra x-Flex® is also suitable for use in transformers, switchboard panels, controls, electronic circuits and meters. It can be used as battery cable, battery charger cable, motor lead and power hookup cable.
Stranding: Class K 30 gauge bare copper (Also availbable in tinned copper)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cable Outside Diameter
0.386 in
Insulation Thickness
0.060 in
Wire Gauge
4 AWG
Details
Amperage
157 A
Cable Series
X-Flex®
Conductor Strand
420
Net Wt LBS/1000 Ft
189 lbs
Number of Conductors
1
Voltage
600 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items