Motion
A2006B
Cobra Wire & Cable X-Flex® Power Supply Systems Cable - Wire Gauge: 6 AWG, Number of Conductors: 1, 600 V, Amperage: 118 A, Conductor Strand: 266
Mi Item #06957416
MFR #A2006B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable X-Flex® Power Supply Systems Cable - Wire Gauge: 6 AWG, Number of Conductors: 1, 600 V, Amperage: 118 A, Conductor Strand: 266
Mi Item #06957416
MFR #A2006B

Mfr description
A2006B 6 1/C X-FLEX FR-PVC VW-1 105C
  • Call your local Motion industries Branch for Quote
  • This product is designed to meet or exceed test requirements called for by Underwriters Laboratories and the National Electric Code. It is recommended for use in accordance with UL and CSA for internal wiring of uninterruptible power suppy equipment, UL Standard 1778. Cobra x-Flex® is also suitable for use in transformers, switchboard panels, controls, electronic circuits and meters. It can be used as battery cable, battery charger cable, motor lead and power hookup cable.
  • Stranding: Class K 30 gauge bare copper (Also availbable in tinned copper)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.342 in
  • Insulation Thickness
    0.060 in
  • Wire Gauge
    6 AWG

Details

  • Amperage
    118 A
  • Cable Series
    X-Flex®
  • Conductor Strand
    266
  • Net Wt LBS/1000 Ft
    136 lbs
  • Number of Conductors
    1
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)