Motion
A2110B
Cobra Wire & Cable X-Flex® Power Supply Systems Cable - Wire Gauge: 1 AWG, Number of Conductors: 1, 600 V, Amperage: 291, Conductor Strand: 1064
Mi Item #06957417
MFR #A2110B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable X-Flex® Power Supply Systems Cable - Wire Gauge: 1 AWG, Number of Conductors: 1, 600 V, Amperage: 291, Conductor Strand: 1064
Mi Item #06957417
MFR #A2110B

Mfr description
A2110B 1/0 1/C X-FLEX FR-PVC VW-1 105C
  • Call your local Motion industries Branch for Quote
  • This product is designed to meet or exceed test requirements called for by Underwriters Laboratories and the National Electric Code. It is recommended for use in accordance with UL and CSA for internal wiring of uninterruptible power suppy equipment, UL Standard 1778. Cobra x-Flex® is also suitable for use in transformers, switchboard panels, controls, electronic circuits and meters. It can be used as battery cable, battery charger cable, motor lead and power hookup cable.
  • Stranding: Class K 30 gauge bare copper (Also availbable in tinned copper)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.5750 in
  • Insulation Thickness
    0.0800 in
  • Wire Gauge
    1 AWG

Details

  • Amperage
    291
  • Approval Listing Regulations
    ASTM B-172, AWM A/B FT-1 on 250 MCM to 750 MCM, C-Ru Approved, CSA TEW A/B FT-1, CT, Csa Approved, FT4 Approved, MTW, NEMA WC51-1986(R1991), TEW A/B FT-1 on 6 AWG to 4/0 AWG, THW, UL 10269, UL 1232, UL 1284
  • Cable Series
    X-Flex
  • Conductor Strand
    1064
  • Insulation Material
    Bare Copper;Flame Retardant Polyvinyl Chloride Compound (VW-1)
  • Net Wt LBS/1000 Ft
    450 lbs
  • Number of Conductors
    1
  • Temperature Range
    105 °C
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)