Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Low Smoke Zero Halogen Control Cable Multi-Conductor - 600 V, Wire Gauge: 10 AWG, Number of Conductors: 4
MI ITEM #06957465
MFR #COLS-010-004

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
COLS-010-004 10 AWG 4/C XLPE/LSZH 600V
  • Call your local Motion industries Branch for Quote
  • Low Smoke Zero Halogen
  • Conductor: 16 AWG thru 10 AWG fully annealed stranded tinned copper per ASTM B33. Class B stranding per ASTM B8
  • Insulation: Lead-free, flame-retardant, low-smoke Cross-linked Polyethylene (XLPE). Color-coded per ICEA Method 1, Table E-2 (Does not included white or green)
  • Jacket: Lead-free, flame-retardant, sunlight-resistant, Low-Smoke, Zero-Halogen Polyolefin (LSZH)
  • UL 44 Type XHHW-2
  • UL 1277 Type TC, UL File #E57179
  • UL 1581
  • ICEA S-73-532/NEMA WC57
  • ICEA T-33-655
  • RoHS Compliant
  • UL 1581/UL 2556
  • UL 1685 Vertical Flame Test
  • IEEE 1202
  • CSA FT4
  • EPA 40 CFR, Part 261 for leachable lead content per TCLP
  • OSHA Acceptable
  • Dimensions and weights are nominal; subject to industry tolerances.

Specifications

  • Cable Series
    COLS
  • Wire Gauge
    10 AWG
  • Number of Conductors
    4
  • Conductor Strand
    7
  • Voltage
    600 V
  • Cable Outside Diameter
    0.560 in
  • Insulation Thickness
    0.030 in
  • Jacket Thickness
    0.060 in
  • Copper Wt Lbs 1000 Ft
    134 lbs
  • Net Wt LBS/1000 Ft
    234 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought